Beli cawan porselin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thermo Scientific Thermolyne Benchtop Muffle FurnacesDeskripsi:Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.atribut:
- Voltage (V): 240
- Frequency (Hz): 50/60
- AS ONE Micro Spatula Stainless Steel (Spatula)atribut:
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Material: Stainless steel (SUS304)
- HALDENWANGER Mortar Pengerus Obat (Wadah)atribut:
- Specification: with Lip, Inside Unglazed, Without Pestle
- HALDENWANGER Cawan Krusibel Tipe Gooch (Wadah Obat)atribut:
- Specification: Wide Shape, Perforated Base, Glazed
- HALDENWANGER Porcelain Ware Pestleatribut:
- Specification: Grinding Surface, Unglazed
- OneMed Porcelain Mortar and PestleDeskripsi:Alat untuk menumbuk/menggerus obat,tersedia dengan varian diameter. NOMOR IZIN EDAR: YF.05.05/2/404/2009atribut:
- Material: Porcelain
- AS ONE Magnetic Crucible B Typeatribut:
- Chemical composition: Al2O3; 44%, SiO2; 46
- Heat Resistance Temperature (°C): 1100
- Supertek Watch GlassDeskripsi:Kaca Arloji adalah peralatan gelas laboratorium yang berbentuk bulat dan cembung. Kaca Arloji pada umumnya digunakan untuk menimbang padatan, menguapkan cairan, atau menutup bejana lain pada proses pemanasan.atribut:
- Diameter (mm): 80-125
- Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
- standards and specifications: ISO 3585 standard, ASTM E-438 Type 1 Class A specification, USP Type 1 Class A specification
- Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
- Non Brand SpatulaDeskripsi:Sendok takar atau spatula adalah alat untuk mengambil objek.Sendok takar atau spatula yang sering di gunakan di laboratorium biologi atau kimia berbentuk sendok kecil, pipih, dan bertangkai.alat ini juga dapat di gunakan untuk mengaduk dalam pembuatan larutan kecuali larutan asam.
- Thermo Scientific Thermolyne Premium Large Muffle FurnacesDeskripsi:Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.atribut:
- Volume (L): 14
- Dimensions Exterior (cm): 51x48.5x53.3
- Dimensions Interior (cm): 25x33x18
- Voltage (V): 240
- Amperage (A): 12.9
- Frequency (Hz): 50/60
- Maximum Temperature (°C): 1200
- Power Consumption (W): 3090
- AS ONE Spoon With Spatulaatribut:
- Material: Stainless steel (SUS410)
- Type: with spatula
- monotaro Porcelain Mortar and PestleDeskripsi:Milling of the reagents.atribut:
- Product Type: Pestle and mortar set
- Chemical composition: SiO2=70% Al2O3=30%
- Included Accessories: pestle
- B-ONE Mini Muffle Furnaceatribut:
- Temperature Sensor: K-Type Thermocouple
- Heating Rate (°C/minute): ±10
- Chamber Size (mm): 100x100x100
- Dimensions (mm): 255x280x385
- Maximum Temperature (°C): 1200
- Power (W): 1000
- Temperature Range (°C): 1100
- Voltage (V/Hz): AC 220/50
Daftar Harga cawan porselin Terbaru March 2026
| HALDENWANGER Evaporating Dish | Rp83.900 |
| Thermo Scientific Thermolyne Benchtop Muffle Furnaces | Rp37.999.900 |
| AS ONE Micro Spatula Stainless Steel (Spatula) | Rp30.900 |
| HALDENWANGER Mortar Pengerus Obat (Wadah) | Rp209.900 |
| HALDENWANGER Crucible Porcelain | Rp249.900 |
| NORMAX Watch Glass | Rp26.900 |
| HALDENWANGER Cawan Krusibel Tipe Gooch (Wadah Obat) | Rp889.900 |
| DURAN Watch Glass Dishes With Fused Edges | Rp71.900 |
| HALDENWANGER Porcelain Ware Pestle | Rp659.900 |
| OneMed Porcelain Mortar and Pestle | Rp29.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/nnP102254851-10.jpg)
/P102092774-1.jpg)


/P102092835-1.jpg)